
Helensville 32'' High 1-Light Table Lamp, Black (Discontinued)
- Mfr # H0019-10336
- Zoro # G505909249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0019-10336
Zoro #
G505909249
UPC #
818008062315
Country of Origin
China
Dimensions
Overall Height
32in
Overall Width
19in
Details
Material
Resin
Finish
Dry Black
Color
Black
Bulb Type
A21
Assembly Required
Yes
Voltage
120
Description
The Helensville Table Lamp is ideal for a contemporary style interior. Made from composite, this design comes in a stylish, high gloss finish, keeping its look fresh and up to date. Its body tapers in the middle giving it a cinched silhouette, while its angles and curves give it eye-catching appeal. This piece is topped with a round, hardback shade in white texture linen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.