This item is Discontinued.

Elk Home Huntington 11'' Wide 2-Light Flush Mount - Brushed Nickel 7002FM/20

Huntington 11'' Wide 2-Light Flush Mount - Brushed Nickel (Discontinued)

  • Mfr # 7002FM/20
  • Zoro # G604302934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002FM/20
Zoro #
G604302934
UPC #
830335023111
Country of Origin
China

Dimensions

Width
11
Height
3
Depth
11

Details

Voltage
120
Watts
60
Lamp Included
No
Color
Brushed Nickel
Lamp Quantity
2
Type
Incandescent
Standards
UL
For Use With
Indoor
Weight
2.2
Number of Tiers
White Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.