This item is Discontinued.

Elk Home In a Tangle Decorative Objects, PK 3 4154-095/S2

In a Tangle Decorative Objects, PK 3 (Discontinued)

  • Mfr # 4154-095/S2
  • Zoro # G904267995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4154-095/S2
Zoro #
G904267995
UPC #
843558169733
Country of Origin
China

Dimensions

Height
6
Width
6
Depth
6

Details

Weight
1.1
Color
Clear

Description

Hand-formed by our glassmiths, this set of two glass knots is a wonderful way to add texture and interest to the final dressing of an interior. Group them together on an office desk or a living room console, or pair with other items in a decorative bowl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.