This item is Discontinued.

Elk Home Jackson 22'' Wide 3-Light Vanity Light - Oil Rubbed Bronze 1353BB/10

Jackson 22'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (Discontinued)

  • Mfr # 1353BB/10
  • Zoro # G104303356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353BB/10
Zoro #
G104303356
UPC #
748119076836
Country of Origin
China

Dimensions

Height
9
Width
22
Depth
7

Details

Color
Oil Rubbed Bronze
Lamp Type
Incandescent
Voltage
120
Shade Material
Glass
Lamp Included
No
Standards
UL
Lamp Quantity
3
Lamp Watts
60
Weight
5.5
Shade Color Family(15)
White Glass
Indoor or Outdoor
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.