This item is Discontinued.

Elk Home Jackson 4'' Wide 1-Light Mini Pendant - Oil Rubbed Bronze 1351PS/10

Jackson 4'' Wide 1-Light Mini Pendant - Oil Rubbed Bronze (Discontinued)

  • Mfr # 1351PS/10
  • Zoro # G104303479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1351PS/10
Zoro #
G104303479
UPC #
748119076805
Country of Origin
China

Dimensions

Height
6
Width
4
Depth
4

Details

Color
Oil Rubbed Bronze
Voltage
120
Shade Material
Glass
Chandelier/ Pendant Type
Incandescent
Watts
60
Standards
UL
Lamp Quantity
1
Lamp Included
No
Weight
2.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.