This item is Discontinued.

Elk Home Jackson 8'' High 1-Light Sconce - Brushed Nickel 1301WS/20-LED

Jackson 8'' High 1-Light Sconce - Brushed Nickel (Discontinued)

  • Mfr # 1301WS/20-LED
  • Zoro # G504303451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301WS/20-LED
Zoro #
G504303451
UPC #
830335028949
Country of Origin
China

Dimensions

Height
8
Width
5
Depth
7

Details

Fixture Type
LED
Lamp Watts
9.5
Lamp Included
No
Lamp Quantity
1
Standards
UL
Voltage
120
Weight
2.2
Color
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.