This item is Discontinued.

Elk Home Juneau 30'' High 1-Light Table Lamp - Clear S019-7272

Juneau 30'' High 1-Light Table Lamp - Clear (Discontinued)

  • Mfr # S019-7272
  • Zoro # G804267477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S019-7272
Zoro #
G804267477
UPC #
71438014211
Country of Origin
China

Dimensions

Height
30
Width
16
Depth
16

Details

Color
Clear
Weight
9.5
Bulb Type
Incandescent
Shade Color
Pure White Faux Silk Hardback Shade
Application
Indoor
Number of Bulbs
1
Shade Material
Fabric
Maximum Wattage
150
UL Listing
UL/CUL

Description

The stunning Juneau Table Lamp is crafted from clear, art glass and has a slim, elegant profile that blends from a frosted to a crystal finish. The sleek, contemporary style is topped with a round, hard back shade in crisp white linen. This single bulb design can be operated by a three way switch for add convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.