This item is Discontinued.

Elk Home Kermit Shelf 7011-2044

Kermit Shelf (Discontinued)

  • Mfr # 7011-2044
  • Zoro # G504267982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-2044
Zoro #
G504267982
UPC #
818008053405
Country of Origin
Indonesia

Dimensions

Width
18
Depth
18
Height
84

Details

Color
Grain de Bois Blanc
Weight
59.4

Description

The Kermit Shelf is a tall narrow etagere style bookcase in a white painted wood bamboo motif. It features open shelving on top and a single door at the bottom for additional storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.