This item is Discontinued.

Elk Home Kingsroad Accent Table - Rectangular 351-10773

Kingsroad Accent Table - Rectangular (Discontinued)

  • Mfr # 351-10773
  • Zoro # G104266712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351-10773
Zoro #
G104266712
UPC #
843558171095
Country of Origin
China

Dimensions

Depth
12
Width
16
Height
24

Details

Color
Gold
Weight
8.32

Description

Strong, geometric angles form the metal frame for the Kingsroad rectangular accent table. Topped in tough, smoked glass and given a gold finish, this piece is ideal adding an opulent touch to a transitional interior. Matching items are available in the Kingsroad collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.