This item is Discontinued.

Elk Home Kinley Wall Art S0026-9288

Kinley Wall Art (Discontinued)

  • Mfr # S0026-9288
  • Zoro # G404267037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0026-9288
Zoro #
G404267037
UPC #
843558179749
Country of Origin
China

Dimensions

Depth
1.5
Height
39.25
Width
39.25

Details

Color
Blue
Weight
8.5

Description

Kinley Framed Wall Art is an abstract study in layered blues. Muted hues converge, drip and swirl, evoking a stormy sea, or a landscape at dawn. This piece comes ready to hang with a thin silver painted frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.