This item is Discontinued.

Elk Home Kristof Shelf 7011-2046

Kristof Shelf (Discontinued)

  • Mfr # 7011-2046
  • Zoro # G504268033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7011-2046
Zoro #
G504268033
UPC #
818008053429
Country of Origin
Indonesia

Dimensions

Width
38
Depth
15
Height
84

Details

Color
Grain de Bois Blanc
Weight
57.2

Description

The Kristof Shelf is a tall bookcase backed with white painted open lattice wood. This stylish and practical shelf is ideal for a bedroom or living room with a coastal point of view.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.