This item is Discontinued.

Elk Home Lasting Texture Wall Art, PK 4 H0016-8154/S3

Lasting Texture Wall Art, PK 4 (Discontinued)

  • Mfr # H0016-8154/S3
  • Zoro # G704267133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0016-8154/S3
Zoro #
G704267133
UPC #
818008054549
Country of Origin
China

Dimensions

Depth
2
Height
80
Width
20

Details

Color
Blue

Description

Lasting Texture is a set of three oversized abstract panels. Through textured accents and a shifting palette of blues, grays and white, this triptych brings a sense of moving waters. Silver metallic details add another layer of dimension. This design has been hand painted on canvas and finished with a black floating frame. Its style is perfect for adding color and texture to a contemporary or coastal style interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.