This item is Discontinued.

Elk Home Light Streak 36'' Wide 6-Light Chandelier - Matte Black 85036/LED

Light Streak 36'' Wide 6-Light Chandelier - Matte Black (Discontinued)

  • Mfr # 85036/LED
  • Zoro # G504843247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85036/LED
Zoro #
G504843247
UPC #
748119152813
Country of Origin
China

Dimensions

Width
36
Height
6

Details

Lamp Type
Integrated LED
Mounting
Rod
Fixture Wattage
17
Finish
Matte Black
Material
Aluminum/Acrylic
Color
Black
Dimmable
Yes
Number of Lights
6
Voltage
120
Light Type
LED
Type
Lighting

Description

The Light Streak collection dazzles with overlapping "streaks" of LED lit acrylic tipped rods. The Matte Black finish highlights the thin abstract lines.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.