This item is Discontinued.

Elk Home Liliaceae 30'' High 1-Light Table Lamp - White H0019-9610

Liliaceae 30'' High 1-Light Table Lamp - White (Discontinued)

  • Mfr # H0019-9610
  • Zoro # G404267501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0019-9610
Zoro #
G404267501
UPC #
843558182466
Country of Origin
China

Dimensions

Height
30
Width
14
Depth
14
Shade Dimensions
10 H

Details

Color
White
Weight
5.5
Bulb Type
Incandescent
Shade Color
White Cotton Shade
Bulbs Included
No
Application
Indoor
UL Listing
ETL
Voltage
120
Shade Material
Fabric
Number of Bulbs
1
Maximum Wattage
150

Description

The Liliaceae Table Lamp evokes a stylized note of lush botanical water gardens that instantly elevates a bedroom, living room or hallway. At its base, this design sits on a subtle, waterlily pad, while its elegant, slim profile holds a lotus shaped flower motif. This design is perfect for adding an updated twist to a traditional interior. Made from metal, it comes in your choice of black or white finishes and is topped with a round, hardback shade in crisp, white fabric. Its two bulbs can be operated independently by its two pull chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.