
Main Street 28'' High 4-Light Outdoor Sconce - Black (Discontinued)
- Mfr # 45476/4
- Zoro # G104843210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45476/4
Zoro #
G104843210
UPC #
748119151670
Country of Origin
China
Dimensions
Height
28
Width
14
Details
Fixture Type
Lighting
Dimmable
Yes
Finish
Black
Voltage
120
Lamp Quantity
4
Bulb Technology
Incandescent
Lamp Type
B10
Housing Material
Steel/Glass
Fixture Wattage
60
Description
The Main Street outdoor collection has a traditional design with a tapered cage and a low profile top. This series is finished in Black and uses clear glass panels on the sides as well as the top cap for an attractive and transparent look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.