This item is Discontinued.

Elk Home Maynard Vase H0807-9238

Maynard Vase (Discontinued)

  • Mfr # H0807-9238
  • Zoro # G404267761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0807-9238
Zoro #
G404267761
UPC #
818008058615
Country of Origin
India

Dimensions

Height
14.75
Width
12.75
Depth
12.75

Details

Color
Bronze
Weight
7.87

Description

The Maynard Tall Bowl is a decorative metal vase with a textured bronze finish, with a stylized mosaic look in which large black organic shapes appear connected by a thin line of bronze. The shape opens into a large mouth area, perfect for a bunch of in-season blooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.