This item is Discontinued.

Elk Home Meadow Mist Wall Art, PK 3 S0016-8150/S2

Meadow Mist Wall Art, PK 3 (Discontinued)

  • Mfr # S0016-8150/S2
  • Zoro # G704267409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0016-8150/S2
Zoro #
G704267409
UPC #
818008055317
Country of Origin
China

Dimensions

Depth
1.75
Height
36
Width
24

Details

Weight
5.3
Color
Neutral

Description

Meadow Mist is a set of two acrylic paintings that adds dimensional texture and an organic note to a range of interiors. Captured in silvery grays, cream and white, these pieces feature tall impressionistic blooms with metallic silver accents. Hand-painted on canvas and completed by floating silver frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.