This item is Discontinued.

Elk Home Meadow Study Wall Art S0016-8159

Meadow Study Wall Art (Discontinued)

  • Mfr # S0016-8159
  • Zoro # G304267434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0016-8159
Zoro #
G304267434
UPC #
818008055393
Country of Origin
China

Dimensions

Width
39.5
Depth
1.75
Height
39.5

Details

Color
Neutral
Weight
6.17

Description

Meadow Study brings features white blooms among long grasses in a soothing neutral color palette. Silver glitter accents add dimension and visual interest. Full of charm, it fits beautifully in a bedroom or living room setting. Hand painted acrylic with a silver floating frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.