This item is Discontinued.

Elk Home Medley 15'' Wide 4-Light Pendant - White H0808-7613

Medley 15'' Wide 4-Light Pendant - White (Discontinued)

  • Mfr # H0808-7613
  • Zoro # G604302552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0808-7613
Zoro #
G604302552
UPC #
818008056963
Country of Origin
India

Dimensions

Height
20
Width
15
Depth
15

Details

Color
White
Voltage
120
Shade Material
Wood / Bamboo
Chandelier/ Pendant Type
Incandescent
Lamp Quantity
4
Standards
UL/CUL
Dimmable
No
Watts
60
Weight
9.21

Description

The Medley Pendant light features draped strings of wood beads in a white finish, supported by a brass ring. The combination of natural materials and luxe finishes makes this design ideal for a modern glam living room or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.