
Meliton 61'' High 1-Light Floor Lamp - Champagne Gold (Discontinued)
- Mfr # H019-7236
- Zoro # G704267089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H019-7236
Zoro #
G704267089
UPC #
818008053849
Country of Origin
China
Dimensions
Height
61
Width
16
Depth
16
Details
Weight
15.6
Number of Bulbs
1
Shade Material
Metal
Bulb Type
Incandescent
Dimmable
No
Color
Champagne Gold
Description
Combining elements of mid century design with modern glam aesthetics, the Meliton Floor Lamp is ideal for bedrooms, living rooms or hallways. Its drum shaped, metal shade is lazer cut with a geometric pattern and is lined in white fabric to allow the light to gently filter through. The champagne gold finish on this design has been hand painted, bringing an extra layer of quality craftsmanship to its overall appeal. Adding to its opulence, the base is made from high quality, white marble. A table lamp is also available in the Meliton range.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.