This item is Discontinued.

Elk Home Mende Blooms Wall Art S0026-9298

Mende Blooms Wall Art (Discontinued)

  • Mfr # S0026-9298
  • Zoro # G204267527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0026-9298
Zoro #
G204267527
UPC #
843558179848
Country of Origin
China

Dimensions

Height
39.25
Depth
1.5
Width
39.25

Details

Color
Neutral
Weight
6.2

Description

Mende Blooms Framed Wall Art is a cheerful still life featuring bold yellow and white blooms in a vase, rendered with big brush strokes. This piece comes ready to hang with a thin silver painted frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.