This item is Discontinued.

Elk Home Mercurial 29'' High 1-Light Table Lamp - Gold H019-7232

Mercurial 29'' High 1-Light Table Lamp - Gold (Discontinued)

  • Mfr # H019-7232
  • Zoro # G204267169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7232
Zoro #
G204267169
UPC #
818008053801
Country of Origin
China

Dimensions

Height
29
Width
16
Depth
10

Details

Color
Gold
Weight
3
Bulb Type
Incandescent
Maximum Wattage
150
Application
Indoor
UL Listing
UL
Number of Bulbs
1
Shade Color
White Linen Shade with White Fabric Liner
Shade Material
Fabric

Description

This sculptural design is suited to a variety of contemporary or transitional living room or bedroom interiors. The Mercurial table lamp comes in a luxe gold finish and features a clear, crystal base and hold a single bulb. Its modern appeal is topped with a rectangular, hard back shade in crisp, white linen, while its three way switch provides added convenience. Also available in plated chrome D3616.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.