This item is Discontinued.

Elk Home Merrion Strand 31'' High 1-Light Table Lamp - Light Blue H019-7230

Merrion Strand 31'' High 1-Light Table Lamp - Light Blue (Discontinued)

  • Mfr # H019-7230
  • Zoro # G804267224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H019-7230
Zoro #
G804267224
UPC #
818008053771
Country of Origin
China

Dimensions

Height
31
Width
18
Depth
18

Details

Color
Light Blue
Weight
8
Bulb Type
Incandescent
Maximum Wattage
150
Number of Bulbs
1
UL Listing
UL
Shade Material
Fabric
Shade Color
White Linen Shade with White Fabric Liner
Application
Indoor

Description

The Merrion Strand Table Lamp makes a perfect addition to coastal or transitional style living rooms, bedrooms or hallways. This earthenware design comes in a light blue finish, making it an ideal way to add a gentle pop of color to an interior arrangement. Clear acrylic has been added to the base and finial as a chic embellishment. The look is kept fresh and breezy with the round, hardback shade in white linen fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.