This item is Discontinued.

Elk Home Moorea Floor Lamp 63'' High 3-Light Floor Lamp - Gold H019-7227

Moorea Floor Lamp 63'' High 3-Light Floor Lamp - Gold (Discontinued)

  • Mfr # H019-7227
  • Zoro # G104266774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H019-7227
Zoro #
G104266774
UPC #
818008053740
Country of Origin
China

Dimensions

Height
63
Width
41
Depth
41

Details

Weight
9.24
Number of Bulbs
3
Shade Material
Fabric
Bulb Type
Incandescent
Dimmable
No
Color
Gold

Description

The Moorea Floor Lamp brings glamour and flamboyance to a living room or bold entry. This palm tree design features luxurious faux ostrich plumes to soften and disperse the light, from three bulbs, while adding soft, textured appeal. The composite base comes in a antique gold finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.