This item is Discontinued.

Elk Home Moss Credenza 7011-2071

Moss Credenza (Discontinued)

  • Mfr # 7011-2071
  • Zoro # G204266483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-2071
Zoro #
G204266483
UPC #
818008053597
Country of Origin
Indonesia

Dimensions

Width
72
Depth
16
Height
34

Details

Color
Weathered Mahogany
Weight
181.4

Description

The Moss 4-Door Credenza is a low, wide storage piece featuring a herringbone pattern made from inlaid and interlocking wood grain in a mahogany finish. Four doors offer ample storage, ideal for a living room or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.