This item is Discontinued.

Elk Home Nelly 31'' Wide 4-Light Vanity Light - Matte Black 81593/LED

Nelly 31'' Wide 4-Light Vanity Light - Matte Black (Discontinued)

  • Mfr # 81593/LED
  • Zoro # G804843282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81593/LED
Zoro #
G804843282
UPC #
748119153520
Country of Origin
China

Dimensions

Height
5
Width
31
Depth
6
Cord Length
8
Shade Width
4
Backplate Width
5
Backplate Height
5
Shade Height
2.75
Shade Depth
4
Overall Dimensions
31in W X 6in D X 5in H

Details

Color
Black
Lamp Type
Integrated LED
Voltage
120
Number of Lights
4
Light Type
LED
Shade Material
Glass
Color Temp.
3000K (Warm White)
Housing Material
Glass/Steel
Dimmable
Yes
Finish
Matte Black
Fixture Wattage
20
Fixture Type
Lighting
Includes
Yes
Outdoor
No
Light Direction
Down
Swing arm
No
Fixture Shape
Linear
Shade Glass Finish
White
Glass Type
Etched Glass
Total Lumens
1100
Assembly Required
Yes
Shade Glass Description
Opal Etched Glass
CRI
90
HCWO
2.5

Description

The Nelly vanity collection has Art Deco appeal. The curvaceous metalwork cradles opal white glass which sharply contrasts the Matte Black finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.