
Newland 34'' Wide 8-Light Chandelier - Matte Black (Discontinued)
- Mfr # 81517/8
- Zoro # G404843255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81517/8
Zoro #
G404843255
UPC #
748119153384
Country of Origin
China
Dimensions
Height
28
Width
34
Details
Lamp Type
B10
Mounting
Rod
Fixture Wattage
60
Finish
Matte Black
Material
Steel
Dimmable
Yes
Type
Lighting
Voltage
120
Color
Black
Number of Lights
8
Light Type
Incandescent
Description
The Newland collection is a pared-down expression of traditional French Country style. Softly curved metalwork extend out from a central mounting point. This series is versatile and elegant, ideal for any room in the home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.