This item is Discontinued.

Elk Home Nicasio Cabinet 7011-2073

Nicasio Cabinet (Discontinued)

  • Mfr # 7011-2073
  • Zoro # G404266597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-2073
Zoro #
G404266597
UPC #
818008053610
Country of Origin
Indonesia

Dimensions

Width
32
Height
35
Depth
18

Details

Color
Natural
Weight
92.4

Description

The Nicasio 2-Door 2-Drawer Cabinet is a wood storage piece that features a textured, dimensional cubist pattern carved into the surface of the doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.