Elk Home
NonClosing Umbrella Drain, Chrome
Mfr # UM200CP
Zoro # G608433849
Free Shipping & Returns
$96.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Metal
- Color - Drains Silver
- Length (In.) 2.6 in
- Finish Polished Chrome
- Height (In.) 9.63 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-8mm Tube OD (ZUSA-PTC-PBT-540)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10A)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Lavatory/Kitchen, Washer (1PPB4)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- KISSLER Rubber, Linen White Finish, Sink and Drain, Drain Stopper (59-X000)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- JONES STEPHENS Cleanout Cover, 8" dia., SS, 24 ga. (C90800)
- JONES STEPHENS 3 in. Code Blue No-Hub Roof Drain with Side Outlet (R19403)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen Flexible, Tailpiece (1PPC6)
- Elk Home Drain Components