This item is Discontinued.

Elk Home Organic Dimensional Wall Art, PK 4 138-187/S3

Organic Dimensional Wall Art, PK 4 (Discontinued)

  • Mfr # 138-187/S3
  • Zoro # G404267228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-187/S3
Zoro #
G404267228
UPC #
843558131587
Country of Origin
China

Dimensions

Width
17
Height
6
Depth
17

Details

Weight
1
Color
Gold Leaf

Description

This piece of enchanting Organic Shaped Wall Art has an organic form captured in golden metal. Sold as a set of three, the sculptures resemble blooming flower petals in varying sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.