This item is Discontinued.

Elk Home Paloma Console Table 157-006

Paloma Console Table (Discontinued)

  • Mfr # 157-006
  • Zoro # G704266471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-006
Zoro #
G704266471
UPC #
818008017971
Country of Origin
Viet Nam

Dimensions

Height
35.5
Width
51.25
Depth
14

Details

Color
Atlantic Brushed
Weight
7

Description

Linearity and comfort are in no way opposites for the Paloma Collection. The use of minimalist lines and concrete give rise to an exciting project, where design and functionality find their fullest expression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.