This item is Discontinued.

Elk Home Pendenza 11.5'' High 1-Light Sconce - Brushed Nickel TN0005217

Pendenza 11.5'' High 1-Light Sconce - Brushed Nickel (Discontinued)

  • Mfr # TN0005217
  • Zoro # G404302653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN0005217
Zoro #
G404302653
UPC #
20389204127
Country of Origin
China

Dimensions

Height
11.5
Width
4.5
Depth
8

Details

Fixture Type
Incandescent
Standards
UL
Voltage
120
Lamp Watts
100
Lamp Included
No
Lamp Quantity
1
Color
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.