Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home Pin Hollow Console Table 7011-051

Pin Hollow Console Table (Discontinued)

  • Mfr # 7011-051
  • Zoro # G704267331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7011-051
Zoro #
G704267331
UPC #
818008024474
Country of Origin
Indonesia

Dimensions

Width
62
Depth
14
Height
34

Details

Color
Restoration Gray
Weight
41

Description

Bring Modern Abstract Sculpture and functional furniture together with our Pin series Solid Mahogany Pin Console. Inspired by the dual symmetry created when a three dimensional object is reflected in a pool of still water, each of the piece's elegant, handcrafted contours are balanced and supported by their perfect opposites. Whether what's needed is a Console Table or simply an objet d'art, our substantial Proto series furnishings make a bold forward statement. Tasteful Restoration Grey finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.