This item is Discontinued.

Elk Home Renfrew 30'' High 1-Light Table Lamp - Black H0019-9559

Renfrew 30'' High 1-Light Table Lamp - Black (Discontinued)

  • Mfr # H0019-9559
  • Zoro # G704267058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0019-9559
Zoro #
G704267058
UPC #
843558181872
Country of Origin
China

Dimensions

Height
30
Width
15
Depth
15
Shade Dimensions
10 H

Details

Color
Black
Weight
13
Bulb Type
Incandescent
Number of Bulbs
1
Shade Material
Fabric
Maximum Wattage
150
Application
Indoor
Bulbs Included
No
UL Listing
UL/CUL
Voltage
120
Shade Color
White Linen Shade

Description

Sleek modern style abounds in the Renfrew Table Lamp. The body of this design is made from metal in a rich, oil rubbed bronze finish and features a slice of white marble to embellish its luxe style. This piece is ideal for elevating a bedroom or living room space with a chic, contemporary touch. The look is completed by a round, hardback shade in white faux silk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.