This item is Discontinued.

Elk Home Ridgewood 18'' High 1-Light Outdoor Sconce - Matte Textured Black 8421EW/65

Ridgewood 18'' High 1-Light Outdoor Sconce - Matte Textured Black (Discontinued)

  • Mfr # 8421EW/65
  • Zoro # G104303011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8421EW/65
Zoro #
G104303011
UPC #
830335023517
Country of Origin
China

Dimensions

Height
18
Width
11
Depth
14

Details

Fixture Type
Incandescent
Lamp Included
No
Lamp Quantity
1
Standards
UL
Lamp Watts
75
Voltage
120
Color
Matte Textured Black
Weight
4.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.