This item is Discontinued.

Elk Home Riviera Bookshelf S0075-9873

Riviera Bookshelf (Discontinued)

  • Mfr # S0075-9873
  • Zoro # G404267860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0075-9873
Zoro #
G404267860
UPC #
71438015485
Country of Origin
Indonesia

Dimensions

Depth
19
Height
76
Width
42

Details

Color
Checkmate Black
Weight
149.6

Description

The Riviera Bookshelf is a large open etagerestyle shelving unit in a checkmate black finish that enhances the natural beauty of the wood grain and provides depth to the finish. This bookshelf adds personality and storage to any room, including living rooms, home office and bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.