This item is Discontinued.

Elk Home Saginaw 18'' Wide 6-Light Chandelier - Satin Nickel 81528/3+3

Saginaw 18'' Wide 6-Light Chandelier - Satin Nickel (Discontinued)

  • Mfr # 81528/3+3
  • Zoro # G804843244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81528/3+3
Zoro #
G804843244
UPC #
748119153414
Country of Origin
China

Dimensions

Height
16
Width
18

Details

Lamp Type
B10
Mounting
Rod
Fixture Wattage
60
Finish
Satin Nickel
Voltage
120
Light Type
Incandescent
Number of Lights
6
Material
Steel
Dimmable
Yes
Color
Silver
Type
Lighting

Description

The Saginaw collection features an updated French Country look with slender metalwork and sharply curved ends and quaint candle holders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.