This item is Discontinued.

Elk Home Shaftsbury Square 14'' Wide 3-Light Pendant - Antique Silver H018-7250

Shaftsbury Square 14'' Wide 3-Light Pendant - Antique Silver (Discontinued)

  • Mfr # H018-7250
  • Zoro # G804302741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H018-7250
Zoro #
G804302741
UPC #
818008053986
Country of Origin
China

Dimensions

Height
21
Width
14
Depth
14

Details

Color
Antique Silver
Voltage
120
Shade Material
Fabric
Chandelier/ Pendant Type
Incandescent
Standards
UL
Lamp Quantity
3
Dimmable
No
Watts
60
Weight
7.5

Description

The Shaftsbury Square light is a modern glam update on traditional, lantern style pendants. Understated and chic, this piece frames an inner, white cotton shade within an open, metalwork frame and comes in a luxe, silver antique finish. This piece can hold three bulbs and provides ample lighting for bedrooms, living rooms or hallways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.