This item is Discontinued.

Elk Home Shaker Heights 11'' High 1-Light Outdoor Post Light - Hazelnut Bronze 8201EP/70

Shaker Heights 11'' High 1-Light Outdoor Post Light - Hazelnut Bronze (Discontinued)

  • Mfr # 8201EP/70
  • Zoro # G704266433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8201EP/70
Zoro #
G704266433
UPC #
830335023388
Country of Origin
China

Dimensions

Width
7
Height
11
Depth
7

Details

Type
Incandescent
Color
Hazelnut Bronze
Indoor/Outdoor Usage
Indoor/Outdoor
Watts
75
Voltage
120
Standards
UL
Lamp Included
No
Number of Lamps
1
Weight
3.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.