This item is Discontinued.

Elk Home Silvana 18'' High 1-Light Table Lamp - Clear S0019-8029

Silvana 18'' High 1-Light Table Lamp - Clear (Discontinued)

  • Mfr # S0019-8029
  • Zoro # G404266665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0019-8029
Zoro #
G404266665
UPC #
843558178162
Country of Origin
China

Dimensions

Height
18
Width
12
Depth
12

Details

Color
Clear
Weight
5.5
Bulb Type
Incandescent
Application
Indoor
Number of Bulbs
1
UL Listing
UL
Shade Material
Fabric
Shade Color
White Faux Silk Shade

Description

Add a touch of modern glam to a bedside table or living room console with the Silvana Table Lamp. Made using high quality clear crystal glass, its textured surface will play with the light as it reflects. As an added note of luxe style, this design features chrome finished metal appointments and is topped with a round, hardback shade in white, faux silk fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.