This item is Discontinued.

Elk Home Smoelen 27'' High 1-Light Table Lamp - Chrome S019-7264

Smoelen 27'' High 1-Light Table Lamp - Chrome (Discontinued)

  • Mfr # S019-7264
  • Zoro # G104267252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S019-7264
Zoro #
G104267252
UPC #
71438014136
Country of Origin
China

Dimensions

Height
27
Width
15
Depth
15

Details

Color
Chrome
Weight
5.96
Bulb Type
Incandescent
Shade Material
Fabric
Number of Bulbs
1
UL Listing
UL
Shade Color
White Faux Silk Hardback Shade with White Fabric Liner
Maximum Wattage
150
Application
Indoor

Description

Bring a touch of glamour to a living room, bedroom or hallway with the Smoelen Table Lamp. Offering an update on traditional style, the classic vase shape of this design is created from glass in a luxe, ombre chrome finish and is fitted with a polished nickel base. This design features a round, hardback shade in white, faux silk with silver trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.