This item is Discontinued.

Elk Home Spring Lake 23'' High 3-Light Outdoor Post Light - Matte Textured Black 8603EP/65

Spring Lake 23'' High 3-Light Outdoor Post Light - Matte Textured Black (Discontinued)

  • Mfr # 8603EP/65
  • Zoro # G304267502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8603EP/65
Zoro #
G304267502
UPC #
830335023357
Country of Origin
China

Dimensions

Width
10
Height
23
Depth
10

Details

Standards
UL
Lamp Included
No
Type
Incandescent
Number of Lamps
3
Color
Matte Textured Black
Voltage
120
Indoor/Outdoor Usage
Indoor/Outdoor
Watts
60
Weight
7.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.