This item is Discontinued.

Elk Home Springfield 8'' Wide 2-Light Outdoor Flush Mount - Matte Textured Black 9102EF/65

Springfield 8'' Wide 2-Light Outdoor Flush Mount - Matte Textured Black (Discontinued)

  • Mfr # 9102EF/65
  • Zoro # G304302760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9102EF/65
Zoro #
G304302760
UPC #
830335023470
Country of Origin
China

Dimensions

Width
8
Height
4
Depth
8

Details

Voltage
120
Watts
60
Standards
UL
Type
Incandescent
Lamp Quantity
2
Color
Matte Textured Black
Lamp Included
No
For Use With
Indoor/Outdoor
Weight
2.3
Number of Tiers
Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.