Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home Stonewall 9.45'' High 2-Light Sconce - White D4353

Stonewall 9.45'' High 2-Light Sconce - White (Discontinued)

  • Mfr # D4353
  • Zoro # G604302743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4353
Zoro #
G604302743
UPC #
843558169313
Country of Origin
China

Dimensions

Height
9.5
Width
9.5
Depth
3.75

Details

Fixture Type
LED
Dimmable
No
Standards
UL/CUL
Voltage
120
Lamp Watts
40
Lamp Quantity
2
Color
White
Weight
6.5

Description

This wall light is crafted from a disk of white alabaster stone. Sitting flush to the wall, it gently glows revealing the beauty of the natural stone and creates enchanting ambient illumination. The light also features a metal band detail in a chrome finish, adding to its minimalist, contemporary styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.