This item is Discontinued.

Elk Home Symphony Cityscape Wall Art S0016-8162

Symphony Cityscape Wall Art (Discontinued)

  • Mfr # S0016-8162
  • Zoro # G504267319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0016-8162
Zoro #
G504267319
UPC #
818008055423
Country of Origin
China

Dimensions

Depth
1.75
Height
39.5
Width
39.5

Details

Weight
6.17
Color
Neutral

Description

Symphony is a vibrant cityscape, rendered in acrylic paint on canvas. Featuring skyscrapers and city buildings, its textured style suggests the energy and movement found within the hub of a city. This piece is ideal for an industrial or contemporary style interior. Symphony is accented by a black floating frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.