This item is Discontinued.

Elk Home Touchstone 27'' High 1-Light Table Lamp - White H0019-9597

Touchstone 27'' High 1-Light Table Lamp - White (Discontinued)

  • Mfr # H0019-9597
  • Zoro # G704267263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-9597
Zoro #
G704267263
UPC #
843558182244
Country of Origin
China

Dimensions

Height
27
Width
12
Depth
12
Shade Dimensions
13 H

Details

Color
White
Weight
19.8
Bulb Type
Incandescent
Number of Bulbs
1
Shade Color
Light Gray Cotton Shade
UL Listing
UL
Bulbs Included
No
Application
Indoor
Shade Material
Fabric
Voltage
120
Maximum Wattage
150

Description

The Touchstone Table Lamp uses high quality white marble and features a metal base and appointments in a luxe gold finish to bring an elevated glam style to a modern interior. Its simple lines let quality speak for itself. This piece is topped with a round, hardback shade in a silver grey cotton blend.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.