This item is Discontinued.

Elk Home Transitions 56'' Wide 16-Light Chandelier - Oil Rubbed Bronze 12320/8+8

Transitions 56'' Wide 16-Light Chandelier - Oil Rubbed Bronze (Discontinued)

  • Mfr # 12320/8+8
  • Zoro # G604303504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12320/8+8
Zoro #
G604303504
UPC #
748119144276
Country of Origin
China

Dimensions

Width
56
Height
65
Depth
56

Details

Lamp Quantity
16
Mounting
Chain
Color
Oil Rubbed Bronze
Standards
UL
Type
Incandescent
Dimmable
Yes
Watts
60
Voltage
120
Weight
36

Description

The Transitions collection features a streamlined ring design in a two-tone Aspen and Oil Rubbed Bronze finish. This series features unique candle covers that slip directly over the ring and integrated connecting brackets that add smooth transitions from one element to another.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.