This item is Discontinued.

Elk Home Trinity 22'' High 2-Light Outdoor Sconce - Oil Rubbed Bronze 8002EW/75

Trinity 22'' High 2-Light Outdoor Sconce - Oil Rubbed Bronze (Discontinued)

  • Mfr # 8002EW/75
  • Zoro # G504303086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8002EW/75
Zoro #
G504303086
UPC #
830335023234
Country of Origin
China

Dimensions

Height
22
Width
9
Depth
11

Details

Fixture Type
Incandescent
Lamp Watts
60
Voltage
120
Standards
UL
Lamp Quantity
2
Lamp Included
No
Color
Oil Rubbed Bronze
Weight
5.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.