This item is Discontinued.

Elk Home Trotters 26'' High 1-Light Table Lamp - Bronze S019-7261

Trotters 26'' High 1-Light Table Lamp - Bronze (Discontinued)

  • Mfr # S019-7261
  • Zoro # G504267289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S019-7261
Zoro #
G504267289
UPC #
71438014082
Country of Origin
China

Dimensions

Height
26
Width
18
Depth
12

Details

Color
Bronze
Weight
6.16
Bulb Type
Incandescent
Shade Material
Fabric
Application
Indoor
Maximum Wattage
150
UL Listing
UL
Shade Color
Off White Linen Hardback Shade with White Fabric Liner
Number of Bulbs
1

Description

The Trotters Table Lamp is perfect for a modern farmhouse style hallway or living room. A symbol of luck and prosperity, this happy pig comes in a rich, cold cast bronze finish and is topped with an oval, hardback shade in white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.