Elk Home
Vanity, 16.5 in " Height, 17.7 in " Width
Mfr # V-KENT-60MNA
Zoro # G808210202
Free Shipping & Returns
$1,025.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 17.7 in
- Body Material Wood
- Height (In.) 16.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- RUVATI 31"x19" Undermount Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG2033BK)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- Elk Home Bathroom Cabinets